Shop All Projector Screens
Da-Lite
Advantage 184D 90X160Npa Mw
Mfr # 35190BL
Zoro # G9845984
product price: $689.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$689.99
Free 30-Day Returns
Key Features
- Screen Size 184"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 35190BL
- Zoro # G9845984
- UPC # 717068041165
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 184" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVOTEK Pole Mount: pole diameter: 15.24~89mm (AM-314)
- HUBBELL GAI-TRONICS Telephone, Hazardous Area Telephone (351-001)
- DANTONA Battery, LION-1865-34 (LION-1865-34)
- TRIPP LITE Cable Adapter, DisplayPort 1.2(M), VGA(F) (P134-000-VGA-V2)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- QUARTET Portable Tripod Projection Screen (570S)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- Da-Lite Projector Screens