Shop All Projector Screens
Da-Lite
Advantage 164D 87X139Npa Hcmw
Mfr # 34525L
Zoro # G0562820
product price: $2,707.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$2,707.99
Free 30-Day Returns
Key Features
- Screen Size 164"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 34525L
- Zoro # G0562820
- UPC # 717068103092
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 164" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMOUNTS Full Motion TV Wall Mount for TVs 50 in. - 110 in. Up to 185 lbs (OMA8601)
- ILC Replacement for Brother Pt-e300 Battery (PT-E300 BATTERY BROTHER)
- JASCO GE Universal Remote Control (33709)
- BROAN Ventltn Fan W/Lght 50Cfm (678)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- Da-Lite Projector Screens