Shop All Projector Screens
Da-Lite
Advantage, 130D 69X110Npa Mw
Mfr # 34520LS
Zoro # G0397340
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$2,872.99
Free 30-Day Returns
Key Features
- Screen Size 130"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 34520LS
- Zoro # G0397340
- UPC # 717068003231
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 130" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSHEE Battery Pack, Lithium-Ion, 7.2V (QIB-232)
- ALLSOP Adjustable Laptop Stand, Black/Silver (ASP30498)
- DURABLE OFFICE PRODUCTS ID Card Holder, Shell Style, PK10 (890519)
- SONY Earbuds Headphones Black (MDRE9LP/BLK)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- Da-Lite Projector Screens