Shop All Projector Screens
Da-Lite
Advantage 120D 69X92 Hcmw
Mfr # 92614LS
Zoro # G0166392
product price: $2,769.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,769.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 120"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 92614LS
- Zoro # G0166392
- UPC # 717068325296
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 120" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Rim Device Narrow, 24VDCElectrn, SatinAlum (8801EL-36-24)
- SPIGEN Crystal Hybrid MagSafe Case for Apple iPhone 14 / 13, Clear (ACS04682)
- MIGHTY MAX BATTERY 12V 125AH SLA Battery for Zoeller 508 Aquanot Backup Sump (ML125-1215)
- UNIDEN Uniden PRO501TK CB 40 Channel CB Radio with Magnet Mount Antenna (PRO501TK)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- PYLE 100" Manual Screen (PRJSM1006)
- Da-Lite Projector Screens