Shop All Projector Screens
Da-Lite
Advantage 110D 54X96Npa Mw
Mfr # 94285LSR
Zoro # G9897230
product price: $2,557.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,557.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 110"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 94285LSR
- Zoro # G9897230
- UPC # 717068948419
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 110" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Trojan, L16GAc (L16G-AC)
- MOTOROLA Speaker Microphone, Remote (PMMN4008A)
- ULTRALAST Lithium 14500 Batteries for Solar Lighting, Pack/2 (UL14500SL-2P)
- MOUNT-IT Large TV Wall Mount w/Gas Spring Arm (MI-442)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- QUARTET Portable Tripod Projection Screen (570S)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- Da-Lite Projector Screens