Shop All Projector Screens
Da-Lite
Advantage 106D 52X92Npa Mw
Mfr # 84326LSI
Zoro # G0540271
product price: $2,850.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$2,850.99
Free 30-Day Returns
Key Features
- Screen Size 106"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 84326LSI
- Zoro # G0540271
- UPC # 717068574564
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 106" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for APC Rbc51 Battery (RBC51 BATTERY APC)
- KENSINGTON Wireless Mouse for Life, Black (K74532WWA)
- PYLE Professional Dynamic Unidirectional Mic (PDMIC59)
- SAFT LS14500 AA Battery 3.6V 2600mAh Lithium replaces Maxell Tadiran and more (LS14500)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- PYLE 100" Manual Screen (PRJSM1006)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- Da-Lite Projector Screens