Shop All Projector Screens
Da-Lite
Adv Tnsd Wireline 226D Dv Flangeless
Mfr # 29457G
Zoro # G9489438
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$25,679.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 226"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 29457G
- Zoro # G9489438
- UPC # 717068450677
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 226" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAN REMOTE Pay-Per-View Universal Remote Control (CR2M)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Texas Hunter Wildlife Feeder Kit (ML8-121333491)
- POLY-PLANAR Outdoor Speakers, White, 1-33/64in.D, PR (MA5500)
- TRIPP LITE USB 2.0 Cable, Active Repeater, M/F, 10m (U026-10M)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- Da-Lite Projector Screens