Shop All Projector Screens
Da-Lite
Adv Tnsd 72D Dm, 84345LS
Mfr # 84345LS
Zoro # G0737559
product price: $2,624.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 84345LS
- Zoro # G0737559
- UPC # 717068177406
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 72" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 15ft (5600)
- MIGHTY MAX BATTERY 12V 5A Fire Alarm Battery for 4.5A Eagle-Picher Carefree CF12V4 (ML5-12212)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for ONEAC ONEXBC - 2 Pack (ML10-12MP2311913846134)
- CLORE AUTOMOTIVE Solar Charge It! 6/12V 6/2A Battery Charger (4506)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- QUARTET Portable Tripod Projection Screen (570S)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- Da-Lite Projector Screens