Shop All Projector Screens
Da-Lite
Adv Tnsd 106D Dm
Mfr # 84400LS
Zoro # G0646050
product price: $3,400.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,400.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 106"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 84400LS
- Zoro # G0646050
- UPC # 717068168435
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 106" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Displayport 1.2 Cable, 25 ft. (13363)
- PYLE 4-Ch. Bluetooth Studio Mixer, PMXU43BT.5 (PMXU43BT.5)
- MOXA Indust. Ieee802.3Af Poe Splitter, Maximum Output Of 12.95W At 24, Spl-24 (SPL-24)
- VERBATIM Mouse, Wireless, Blue Led, Rd (97995)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- Da-Lite Projector Screens