Shop All Projector Screens
Da-Lite
Adv Dlx Tnsd 92D Hd1.1
Mfr # 39146
Zoro # G9732794
product price: $6,434.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,434.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 92"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 39146
- Zoro # G9732794
- UPC # 717068331914
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 92" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK IP Dome Camera, Moterized Lens, 8MP (VTD-TND8RMEA)
- COUGAR Bunker Gaming Mouse Bungee (CGR-XXNB-MB1)
- ILC Replacement for Int. Hough Div. 260a Crawler Tractor 500cca Battery (260A CRAWLER TRACTOR 500CCA BATTERY INT. HOUGH DI)
- IDENTIPLUS ID Wristband, Cover Seal, Blue, PK500 (P4M-05)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- PYLE 100" Manual Screen (PRJSM1006)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- Da-Lite Projector Screens