Shop All Projector Screens
Da-Lite
Adv Dlx Tnsd 275D Hd1.3
Mfr # 24866
Zoro # G9567314
product price: $17,926.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$17,926.99
Free 30-Day Returns
Key Features
- Screen Size 275"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 24866
- Zoro # G9567314
- UPC # 717068373242
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 275" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAINBOXES LTD Industrial Ethernet 8 Port Switch (SW-508)
- ICOM Antenna, 6" L, w/ Mfr. No. M88 (FAS59V)
- KENWOOD Rechargeable Battery, Lithium Ion, 1430mAh (KNB-71L)
- NOSO Clean Remote Big Button CR2BB Universal TV Remote Pack Of 100, 100PK (CR2BB-100)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- PYLE 100" Manual Screen (PRJSM1006)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- Da-Lite Projector Screens