Shop All Projector Screens
Da-Lite
Adv Dlx Tnsd 275D Hd1.1
Mfr # 21782
Zoro # G9518110
product price: $16,940.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$16,940.99
Free 30-Day Returns
Key Features
- Screen Size 275"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 21782
- Zoro # G9518110
- UPC # 717068984530
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 275" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replaces Honda CB450SC Nighthawk, T 82-86 (YB12A-A93)
- ENERGIZER Coin Cell, 1632, 3V (ECR1632BP)
- KLEIN ELECTRONICS INC Bravo„¢ Speaker/Microphone - Kenwood, Blackbox Bantam, or HYT Radios (Bravo-K1)
- ETHEREAL Durable 16-Gauge 2-Conductor 65-Strand 500 ft. Pull Box Speaker Cable (16-2C-B-BLK)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- Da-Lite Projector Screens