Shop All Projector Screens
Da-Lite
Adv Dlx Tnsd 247D Hd1.3
Mfr # 24865
Zoro # G9575090
product price: $16,654.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$16,654.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 247"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 24865
- Zoro # G9575090
- UPC # 717068373181
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 247" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Audio Cable, 3.5mm, 3 to 4 Position, 6" (P318-06N-MFF)
- BARSKA General Binocular, 8x Magnification, Roof Prism, 367 ft Field of View (AA10199)
- ADD-ON 5-In-1 Usb 2.0/30Pin, Ltng, Micro, Mini (USB5IN1CHARGER)
- QVS 35 ft. HDTV Triple-RCA Premium Component Video Combo Cable (RCA3V-35)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- PYLE 100" Manual Screen (PRJSM1006)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- Da-Lite Projector Screens