Shop All Projector Screens
Da-Lite
Adv Dlx Tnsd 226D Hdc1.1
Mfr # 70237
Zoro # G9600817
product price: $14,895.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$14,895.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 226"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 70237
- Zoro # G9600817
- UPC # 717068753242
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 226" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery Replacement for Interstate DCM0055 (ML55-12INT428)
- TRANSCEND INFORMATION 64Gb Ssd, 2.5, Ide, Mlc (TS64GPSD330)
- MOTOROLA DTR550 Digital Radio Whip Antenna (8505241U04)
- BATTERY CLERK AJC® Leoch LP6-10 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-LP6-10)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- Da-Lite Projector Screens