Shop All Projector Screens
Da-Lite
Adv Dlx Tnsd 226D Hd.9
Mfr # 21787
Zoro # G9601298
product price: $14,076.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$14,076.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 226"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 21787
- Zoro # G9601298
- UPC # 717068984837
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 226" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK10 (VER94935)
- ILC Replacement for Nikon Coolpix P80 (COOLPIX P80 NIKON)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (LI3678-SR0F003VZWW)
- SWE-TECH 3C Apple / Mac AB 2 Way Switch Box, DB15 Female (FWT40D2-03602)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- QUARTET Portable Tripod Projection Screen (570S)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- Da-Lite Projector Screens