Shop All Projector Screens
Da-Lite
Adv Dlx Tnsd 226D Dmhc
Mfr # 70234
Zoro # G0113761
product price: $11,616.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$11,616.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 226"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 70234
- Zoro # G0113761
- UPC # 717068753112
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 226" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA Hospitality HDTV, Hospitality, LED, 65 in (J65PT1441)
- ILC Replacement for Midland Batt3r Battery (BATT3R)
- DYMO ADAPTER, AC, F/LBLMAKERS, BK (DYM40077)
- DUAL-LITE Replacment Batt, 12.8V, 2000mAh, JST VHR-3N (BATT-PACK 12.8V 2000mAh 25.6Wh 8 CELL)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- Da-Lite Projector Screens