Shop All Projector Screens
Da-Lite
Adv Dlx Tnsd 220D Hd Hd.9
Mfr # 21777
Zoro # G0643862
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$14,345.99
Free 30-Day Returns
Key Features
- Screen Size 220"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 21777
- Zoro # G0643862
- UPC # 717068984240
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 220" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER POWER SUPPLY Super Power Supply 010-SPS-00541 AC-DC Adapter Charger Cord (010-SPS-09861)
- ILC Replacement for Alcatel Tli021e1 Battery (TLI021E1)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery Replacement for Yamaha BTY-YTX12-BS-00 (YTX12-BSGEL282)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Yuntong YT-645 - 6 Pack (ML4-6MP68721042774)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- Da-Lite Projector Screens