Shop All Projector Screens
Da-Lite
Adv Dlx Tnsd 189D Hd1.1
Mfr # 21776
Zoro # G9582495
product price: $8,768.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$8,768.99
Free 30-Day Returns
Key Features
- Screen Size 189"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 21776
- Zoro # G9582495
- UPC # 717068984073
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 189" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY HDMI Male To 3 RCA Video Audio AV Component Converter Adapter Cable HDTV 1080 (SNX-PP-193576038412)
- RCA Insulated 18-Gauge 50 ft. Speaker Wire (AH1850R)
- MIGHTY MAX BATTERY 24V 5A Battery Charger for Electric Wheelchair Jet 3 Ultra (MAX3496943)
- TRIPP LITE Tripp Lite DWM1742MNDisplay Swivelmount 17 in. To 42 in. (DWM1742MN)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- QUARTET Portable Tripod Projection Screen (570S)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- Da-Lite Projector Screens