Shop All Projector Screens
Da-Lite
Adv Dlx Tnsd 159D Hd1.1
Mfr # 39151R
Zoro # G9509029
product price: $7,904.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$7,904.99
Free 30-Day Returns
Key Features
- Screen Size 159"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 39151R
- Zoro # G9509029
- UPC # 717068672260
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 159" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Portable Bluetooth AM/FM Cassette Player (MCR-60)
- HONEYWELL MOBILITY & SCANNING Honeywell, Hyperion 1300G, Scanner Only (1300G-1)
- PERLE SYSTEMS Quint-Ps/1Ac/24Dc/20/Co Power Supply (23208988)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- QUARTET Portable Tripod Projection Screen (570S)
- Da-Lite Projector Screens