Shop All Projector Screens
Da-Lite
Adv Dlx Tnsd 137D Hd1.1
Mfr # 21772
Zoro # G0617746
product price: $7,942.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$7,942.99
Free 30-Day Returns
Key Features
- Screen Size 137"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 21772
- Zoro # G0617746
- UPC # 717068983434
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 137" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC BB BP5-12 Sealed Lead Acid Replacement Battery 5Ah, 12V, F1 (AJC-D5S-V-0-191070)
- MIGHTY MAX BATTERY 12V 18AH Compatible for APC RBC7 SU1000XL SU1000XLNET - 2 Pack (ML18-12MP212)
- ILC Replacement for Dell Latitude E4200 (LATITUDE E4200 DELL)
- ENERGIZER Ultimate Lithium AAA 15 V 12 Ah Battery, 8PK (L92SBP-8)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- Da-Lite Projector Screens