Shop All Projector Screens
Da-Lite
Adv Dlx Tnsd 133D Hdc1.1
Mfr # 89932
Zoro # G9918809
product price: $7,942.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,942.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 133"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 89932
- Zoro # G9918809
- UPC # 717068825734
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 133" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Survey Testing Equipment Battery, Replacement For Spectra Precision, Dg813 Battery (DG813 BATTERY)
- UPG Sealed Lead Acid Battery, 12 V, 250Ah, UB8D, Auto Post Terminal, AGM Type (45971)
- MOTOROLA Battery Pack, NiMH, 7.5V, For Motorola (HNN4001A)
- RAM MOUNTS Replacement for RAM Mounts Ram-vbd-125-sw1 (RAM-VBD-125-SW1 RAM MOUNTS)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- Da-Lite Projector Screens