Shop All Projector Screens
Da-Lite
Adv Dlx Tnsd 133D Hd.9
Mfr # 38780R
Zoro # G9953888
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,181.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 133"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 38780R
- Zoro # G9953888
- UPC # 717068647220
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 133" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Universal Microphone Stand - Mic Mount Holder, Height Adjustable (PMKS40)
- MTD Battery 36V Rem (925-05494-3)
- MIGHTY MAX BATTERY 12V 8Ah Battery for Razor MX350, MX400 Electric Dirt Bike - 2 Pack (ML8-12MP22834)
- ZTECH ZTech ZTWC002-WT iPhone & Android Wireless Charging Pad with LED Lights - White (ZTWC002-WT)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- Da-Lite Projector Screens