Shop All Projector Screens
Da-Lite
Adv Dlx Tnsd 130D Hd1.1
Mfr # 21770
Zoro # G9708538
product price: $7,522.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,522.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 130"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 21770
- Zoro # G9708538
- UPC # 717068983113
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 130" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fuji Cr8-lhc (CR8-LHC FUJI)
- REED INSTRUMENTS USB Cable, For Use With Mfr. No. R8085 (R8085-USB)
- ENERGIZER Industrial C Alkaline Batteries 12 pk Boxed (EN93)
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replacement for Interstate ASLA1005 (ML1.3-12211717)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- Da-Lite Projector Screens