Shop All Projector Screens
Da-Lite
Adv Dlx Tnsd 130D Dt
Mfr # 34612
Zoro # G0036177
product price: $6,659.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,659.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 130"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 34612
- Zoro # G0036177
- UPC # 717068004153
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 130" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Xlr M Toxlr F Cable 50 ft. (4756)
- DURACELL DURA6V 223 Phot Battery (12210)
- NORCON COMMUNICATIONS Gooseneck Microphone Silver XLR 18 (C99X18)
- MOUNT-IT Tilting TV Wall Mount MI-203T (MI-203T)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- Da-Lite Projector Screens