Shop All Projector Screens
Da-Lite
Adv Dlx Tnsd 130D Dmhc
Mfr # 34605I
Zoro # G9787139
product price: $6,262.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,262.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 130"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 34605I
- Zoro # G9787139
- UPC # 717068691940
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 130" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Hykolity Battery - 3 Pack (ML12-12F2MP338914053441)
- FELLOWES Wrist Rest, Black (9252101)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-102-un10u (RAM-B-102-UN10U RAM MOUNTS)
- ABUS Abus: 78/50 C Silver Dial (ABS-78811)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- PYLE 100" Manual Screen (PRJSM1006)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- Da-Lite Projector Screens