Shop All Projector Screens
Da-Lite
Adv Dlx Tnsd 123D Prlx Str 1.0
Mfr # 29886
Zoro # G0169070
product price: $7,656.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,656.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 123"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 29886
- Zoro # G0169070
- UPC # 717068485709
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 123" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Coppertop AA Alkaline Battery, 1.5V DC, 4 Pack (MN1500B4Z)
- ZORO SELECT Battery, Sealed Lead Acid, 3.3Ah, Faston (2UKH8)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for APC Back-UPS ES 650 (MAX3965561)
- PYLE Daul Passive Direct Box (PDC22)
- QUARTET Portable Tripod Projection Screen (570S)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- Da-Lite Projector Screens