Shop All Projector Screens
Da-Lite
Adv Dlx Tnsd 119D Dmhc
Mfr # 88294
Zoro # G9793807
product price: $5,849.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,849.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 119"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 88294
- Zoro # G9793807
- UPC # 717068753501
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 119" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI Cable, Std Speed, Black, 15ft, 28AWG (2529)
- ILC Replacement for Scanreco Kranfunksteuerung 592 Battery (KRANFUNKSTEUERUNG 592 BATTERY SCANRECO)
- STEREN In-Wall Mount Enclosure, FastHome, 19in (550-200)
- ILC Replacement for Canon Lp-e4 Battery (LP-E4 BATTERY CANON)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- Da-Lite Projector Screens