Shop All Projector Screens
Da-Lite
Adv Dlx Tnsd 119D Dm
Mfr # 88293
Zoro # G9405964
product price: $6,004.69
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,004.69
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 119"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 88293
- Zoro # G9405964
- UPC # 717068753228
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 119" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE HDMI to DVI Cable, HDMI, DVI-D M/M, 10ft (P566-010)
- THE DIAGNOSTIC BOX The Diagnostic Box: TDB084 Chrysler Gateway Bypass Cable—EXTRA LONG w/ both Connectors (TDB-TDB084)
- ROVE Qi Wireless Charging Pad (RV03000)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Lithonia ELBC06075 (ML4-645104094)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- QUARTET Portable Tripod Projection Screen (570S)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- Da-Lite Projector Screens