Shop All Projector Screens
Da-Lite
Adv Dlx Tnsd 113D Hdc1.1
Mfr # 34598
Zoro # G9642844
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$6,478.99
Free 30-Day Returns
Key Features
- Screen Size 113"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 34598
- Zoro # G9642844
- UPC # 717068004016
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 113" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN PRODUCTS Larsen SPRING Shock Spring Fits Most Antennaennas (SPRING)
- CASE LOGIC Two-Sided CD Storage Sleeves for Ring Binder, PK25 (3200366)
- ILC Replacement for R&D Batteries Cr2430fh Battery (CR2430FH BATTERY R&D BATTERIES)
- PC ENCLOSURES Black Powder Coated Steel - Fits up to 32" TV Screen (32 LCD Guardian)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- Da-Lite Projector Screens