Shop All Projector Screens
Da-Lite
Adv Dlx Tnsd 113D Dmhc
Mfr # 34595
Zoro # G0786848
product price: $5,474.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$5,474.99
Free 30-Day Returns
Key Features
- Screen Size 113"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 34595
- Zoro # G0786848
- UPC # 717068003989
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 113" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Touchscreen Station, For JP Series (JP-4HD)
- CREST HEALTHCARE EconoCall Call Cord, 10' Cord, 1/4" Phone Plug (7700W-10)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replacement for Pride Victory XL (MAX3937510)
- ICOM Belt Clip, Polycarbonate (MB133)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- Da-Lite Projector Screens