Shop All Projector Screens
Da-Lite
Adv Dlx Tnsd 109D Parallax 0.8
Mfr # 29780
Zoro # G9699858
product price: $7,685.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$7,685.99
Free 30-Day Returns
Key Features
- Screen Size 109"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 29780
- Zoro # G9699858
- UPC # 717068468450
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 109" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Eagle Picher CF-6V12 6V 12Ah Sealed Lead Acid Battery (EAGLEPICHER-CF-6V12)
- PHILIPS MONITORS 24" IPS Display Monitor, 241B8QJEB (241B8QJEB)
- MOUNT-IT Mobile TV Cart for 37-70 Inch Displays (MI-1875)
- KELLYREST SRV-Mouse Pad-Black (KCS81106)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- EPSON Epson® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- Da-Lite Projector Screens