Shop All Projector Screens
Da-Lite
Adv Dlx Tnsd 109D Dm
Mfr # 70068
Zoro # G0841999
product price: $5,424.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,424.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 109"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 70068
- Zoro # G0841999
- UPC # 717068632516
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 109" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Yuasa NPW36-12 12V 7Ah Sealed Lead Acid Battery (YUASA-NPW36-12)
- MIGHTY MAX BATTERY ML22-12 12V 22AH Data Shield AT800 Upgrade Replacement Battery 4 Pack (ML22-12MP41122)
- NANUK 945 Waterproof Large Hard Case with Foam Insert (945-1001)
- MONOPRICE 8 Zone Single Input Speaker Distribution Hub (38161)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- Da-Lite Projector Screens