Shop All Projector Screens
Da-Lite
Adv Dlx Tnsd 100D Dmhc
Mfr # 88248
Zoro # G9816679
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,478.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 88248
- Zoro # G9816679
- UPC # 717068740624
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 100" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES PA Horn, Weatherproof, 20W, 6 In. (ASPC20W)
- TRIPP LITE Tripp Lite B150-1A1-HDMI DP To HDMI Extender Transmitter Receiver (B150-1A1-HDMI)
- DEWALT Reinforced Cable for Lightning to USB-C (131 1357 DW2)
- EARPHONE CONNECTION Surveillance Kit, Black (EP4022QR)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- Da-Lite Projector Screens