Shop All Projector Screens
Da-Lite
Adv Dlx 94D 50X80Npa Mw
Mfr # 34568R
Zoro # G9667195
product price: $4,049.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$4,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 34568R
- Zoro # G9667195
- UPC # 717068031975
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 94" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC 3V Coin Cell Battery Replaces ECR2016, BR2016, 208-202, 208-204, PK 2 (CR2016PA/2BL)
- DEWALT Fast Wireless Charge Pad (141 0476 DW2)
- MIGHTY MAX BATTERY 12V 55AH GEL Replacement Battery for Suntech Regent UB12500 (ML55-12GEL225)
- PC ENCLOSURES Dual-Door Printer Enclosure - Stainless Steel, NEMA 4X (Printer Qube Stainless Steel)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- EPSON Epson® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- PYLE 100" Manual Screen (PRJSM1006)
- Da-Lite Projector Screens