Shop All Projector Screens
Da-Lite
Adv Dlx, 92D 45X80Npa Mw
Mfr # 88147
Zoro # G0425882
product price: $4,133.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$4,133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 92"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 88147
- Zoro # G0425882
- UPC # 717068712331
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 92" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Abus: 78/50 C Silver Dial (ABS-78811)
- POPSOCKETS PopWallet, Black (800859)
- BLACK BOX Wallmount Fiber Enclosure, Locking, 4 Slot (JPM402A-R3)
- PANASONIC CR-2032/HU3N 3V Lithium Coin Battery Horz 2 Pins Configuration Memory (CR-2032/HU3N)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- Da-Lite Projector Screens