Shop All Projector Screens
Da-Lite
Adv Dlx, 84D 50X67Npa Mw
Mfr # 88122
Zoro # G0530526
product price: $3,885.99
/ea
Free Shipping & Returns
$3,885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 88122
- Zoro # G0530526
- UPC # 717068705333
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 84" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Unmgd Eth. Swtch W/ 6 10/100Baset(X)Ports, M1Eds208Ammsc (EDS-208A-MM-SC)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery for Husqvarna 449 TE 2011 (YTZ7S41)
- MAKITA Jobsite Radio, Cord & Cordless, AM/FM (GRM02)
- COMPUCESSORY Compucessory Extension Cord (CCS25146)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- PYLE 100" Manual Screen (PRJSM1006)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- EPSON Epson® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- Da-Lite Projector Screens