Shop All Projector Screens
Da-Lite
Adv Dlx 243D 119X212 Mw
Mfr # 36860
Zoro # G9752044
product price: $10,677.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$10,677.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 243"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 36860
- Zoro # G9752044
- UPC # 717068549050
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 243" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Coppertop Alkaline C Batteries MN1400 (MN1400 / 4133301401)
- TP-LINK Ac1300 Mini Wireless Mu-Mimo Usb Adapter (ARCHER T3U)
- MAXELL Silver Oxide Watch Battery SR712SW Low Drain Replace SB-DH, PK 5 (SR712SW)
- SCANSTRUT ROKK 10W Wireless Active Charging Cradle f/Phone (SC-CW-04F)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- Da-Lite Projector Screens