Shop All Projector Screens
Da-Lite
Adv Dlx 216D 106X188 Mw
Mfr # 36859
Zoro # G9798619
product price: $9,480.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$9,480.99
Free 30-Day Returns
Key Features
- Screen Size 216"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 36859
- Zoro # G9798619
- UPC # 717068548992
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 216" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Autec Airbm3v7l Battery (AIRBM3V7L BATTERY AUTEC)
- MOTOROLA Earpiece, Polycarbonate/Metal (PMLN6130A)
- EDGE MEMORY 512Mb Edge Secure Digital Card (Sd) (PE189419)
- VIDEO MOUNT PRODUCTS Mount, Flush, 100 lb. Load Cap., Black (GEM4060)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- Da-Lite Projector Screens