Shop All Projector Screens
Da-Lite
Adv Dlx, 164D 87X139 Mw
Mfr # 34580
Zoro # G0421999
product price: $4,089.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,089.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 164"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 34580
- Zoro # G0421999
- UPC # 717068003835
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 164" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C ACCESSORIES C Accessories 12V With Usb Under Dash Mount (A3439)
- BESTLINK NETWARE RJ45 CAT5e Plug Solid 3-Prong 50 Micron w/Inserter, 100pk (101225)
- ILC Replacement for Yaskawa 142198-1 Battery (142198-1)
- GOOGLE NEST Nest Wifi Pro, PRO 3PK Snow (GA03690-US)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- Da-Lite Projector Screens