Shop All Projector Screens
Da-Lite
Adv Dlx 130D 69X110 Mw 220
Mfr # 34576ER
Zoro # G0742748
product price: $4,119.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$4,119.99
Free 30-Day Returns
Key Features
- Screen Size 130"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 34576ER
- Zoro # G0742748
- UPC # 717068110809
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 130" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Husqvarna IZ6123T Zero-Turn Lawn Mower (ML-U1-CCA395)
- ILC Replacement For CAMERON SINO, CSFVX260TW (CS-FVX260TW)
- CANDO INTERNATIONAL Vci/Application For Heavy Duty Class 4-8 (CANHDMOBILE)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for DURA12-8F (ML8-1213335397)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- Da-Lite Projector Screens