Shop All Projector Screens
Da-Lite
Adv Dlx 130D 69X110 Hcmw
Mfr # 34577R
Zoro # G9537144
product price: $3,610.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,610.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 130"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 34577R
- Zoro # G9537144
- UPC # 717068110991
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 130" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX7A-BS Battery for Suzuki GSF 250 Bandit, 1995 (YTX7A-BS128)
- ENERGIZER ECR2016 3V Lithium Coin Cell Battery Replaces CR2016, PK 5 (ECR2016)
- ILC Replacement for Epson Elplp48 Lamp & Housing (ELPLP48 LAMP & HOUSING EPSON)
- 3M PELTOR Peltor FLX2 Cable, 3, 5mm, Mono Ex (FLX2-205-50)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- QUARTET Portable Tripod Projection Screen (570S)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- Da-Lite Projector Screens