Shop All Projector Screens
Da-Lite
Ab&Rlr 9X12/180D Mw Cosmo Rpl
Mfr # 33478
Zoro # G0163367
product price: $820.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$820.99
Free 30-Day Returns
Key Features
- Screen Size 180"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 33478
- Zoro # G0163367
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 180" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY BATTERY, NIMH, AA, 4PK (EVENH15BP4)
- ISOTUNES Ear Tip, Foam, White, XS, PK5 (IT-50)
- MITUTOYO Memory Card, Memory Card (12AAW452)
- FELLOWES Gel Crystals Mouse Pad with Wrist Rest, 7.87" x 9.18", Black (9112101)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- Da-Lite Projector Screens