Shop All Sheets and Pillow Cases
D2D Technologies
Super Soft 100 Percent Cotton Jersey Sheet Sets; Lime - Full Size
Mfr # D221159
Zoro # G103908002
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D2D Technologies
- MFR # D221159
- Zoro # G103908002
- UPC # 657248062576
- Country of Origin China
- Category Sheets and Pillow Cases
Description
uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.
Features- 100% Cotton Jersey
- Luxury 140 GSM quality
- Super soft and luxurious
- Deep pockets for a perfect bed fit
- Easy care machine wash and dry
- Super Soft Jersey Sheet Sets
- Color: Lime
- Size: Full Size
- Flat Sheet Dimension: 81" x 96"
- Fitted Sheet Dimension: 54" x 75"
- Pillow Case Dimension: 20" x 30"
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU Rear Support Bracket for Installing Stainless Steel Frameless Slides on Framed Cabinet, Pair (TU304RB2G)
- ZORO SELECT Mini Blinds, 72" Lx 71" W, Vinyl/Metal (493P35)
- VOLLRATH Caster (21527-1)
- INFINITY INSTRUMENTS Skipper 16 in. Wall Clock Black (20309BK-4547)
- SUPERIORÂ Egyptian Cotton 650 Thread Count Solid Sheet Set Queen-Grey (650QNSH SLGR)
- MARTEX Pillowcase, King, 44" W, 46" L, PK12 (1A38210)
- MICASA Halloween Scary Yellow Labrador Fabric Standard Pillowcase, 20.5 x 0.25 x 30 in. (MI887537)
- SHEPHERD HARDWARE Round Non-Skid Pad (242614)
- R & R TEXTILE Bed Sheets, Twin XXL, 66x115 In., PK12 (X31010)
- HASTINGS HOME Hastings Home Microfiber Sheet Set - Twin, White (904426OPP)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1000 Thread Count Solid Sheet Set Olympic Queen-Medium Blue (1000OQSH SLMB)
- D2D Technologies Sheets and Pillow Cases