Shop All Sheets and Pillow Cases
D2D Technologies
Soft & Cozy Easy Care Deluxe Microfiber Sheet Sets; Navy - California King Size
Mfr # D221157
Zoro # G603907888
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D2D Technologies
- MFR # D221157
- Zoro # G603907888
- UPC # 657248062552
- Country of Origin China
- Category Sheets and Pillow Cases
Description
uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.
Features- Easy-care, brushed microfiber sheet sets
- Soft & comfortable
- 14 fashion colors
- Machine wash & tumble dry
- Wrinkle resistant, do not ironing
- Soft & Cozy Easy Care Deluxe Microfiber Sheet Sets
- 1x Flat Sheet
- 1x Fitted Sheet
- 2x Pillow Case
- Color: Navy
- Size: California King Size
- Flat Sheet Dimension: 108" x 102"
- Fitted Sheet Dimension: 72" x 84"
- Pillow Case Dimension: 20" x 40"
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENDESIGNS 3 Step Aluminum Lightweight Step Stool; 250 lbs (DE30546)
- MONARCH Basic Arctic 22 x 44 Bath Towels , 12PK (BASIC-2244-6)
- FLASH FURNITURE Phantom Series Transparent Stacking Side Chair (FH-121-APC-GG)
- FLASH FURNITURE Rectangle Folding Table, 29" W, 96" L, 34" H, Plastic Top, White (RB-3096ADJ-GG)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Chocolate (1300)
- MONARCH Lulworth T200 Pillowcases KING CASE , 12PK (T200-4246)
- CLEANBRANDS Pillow Encst CleanRest Pro S (845168000000)
- CAROLINES TREASURES Carolines Treasures BB5145PILLOWCASE Pineapples on Teal Fabric Standard Pillowcase (BB5145PILLOWCASE)
- SUPERIORÂ Egyptian Cotton 1000 Thread Count Solid Pillowcase Set Standard-Sage (1000SDPC SLSG)
- MABIS Mabis 641-2506-2000 Self-Wipe Bathroom Toilet Aid (641-2506-2000)
- VELLUX Vellux Graphite Blanket, Twin 66x90" (1B05838)
- D2D Technologies Sheets and Pillow Cases