Shop All Sheets and Pillow Cases
D2D Technologies
Soft & Cozy Easy Care Deluxe Microfiber Sheet Sets; Ivory - Queen Size
Mfr # D221154
Zoro # G003908065
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D2D Technologies
- MFR # D221154
- Zoro # G003908065
- UPC # 657248062521
- Country of Origin China
- Category Sheets and Pillow Cases
Description
uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.
Features- Easy-care, brushed microfiber sheet sets
- Soft & comfortable
- 14 fashion colors
- Machine wash & tumble dry
- Wrinkle resistant, do not ironing
- Soft & Cozy Easy Care Deluxe Microfiber Sheet Sets
- 1x Flat Sheet
- 1x Fitted Sheet
- 2x Pillow Case
- Color: Ivory
- Size: Queen Size
- Flat Sheet Dimension: 92" x 102"
- Fitted Sheet Dimension: 60" x 80"
- Pillow Case Dimension: 20" x 30"
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Monet 'Waterlily Pond The Bridge' Canvas Art, 35x35 (BL0411-C3535GG)
- MITYLITE Table Cart, Upright (CRTRTUBLK2)
- DESIGN TOSCANO Dying Gaul Bonded Marble Statue (PD1948)
- SUN ZERO Norwich Black Blackout Curtains 80 in. W X 84 in. L (AC-NORWICH84BLK)
- BIBB HOME Solid Flannel 4 Piece Sheet Set - Cal King - Beige (1130CKBEI)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 650 Thread Count Solid Sheet Set Twin XL-Teal (650XLSH SLTL)
- SUPERIORÂ 400 Thread Count Egyptian Cotton Twin XL Sheet Set Stripe Ivory (400XLSH STIV)
- LUXURY DREAMS 6-Piece 1600 TC Series Ultra Soft Deep Pocket Premium Microfiber Bed Sheet Set (LD-1600S-6PC-EGG-Q)
- MARTEX Sheet, Queen, 60" W, 80" L, PK6 (1A38090)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Evergreen (1300)
- MADISON PARK Queen Size Cotton Sheet Set, White (MP20-5402)
- D2D Technologies Sheets and Pillow Cases