Shop All Sheets and Pillow Cases
D2D Technologies
Soft & Cozy Easy Care Deluxe Microfiber Sheet Sets; Black - California King Size
Mfr # D221156
Zoro # G803907718
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D2D Technologies
- MFR # D221156
- Zoro # G803907718
- UPC # 657248062545
- Country of Origin China
- Category Sheets and Pillow Cases
Description
uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.
Features- Easy-care, brushed microfiber sheet sets
- Soft & comfortable
- 14 fashion colors
- Machine wash & tumble dry
- Wrinkle resistant, do not ironing
- Soft & Cozy Easy Care Deluxe Microfiber Sheet Sets
- 1x Flat Sheet
- 1x Fitted Sheet
- 2x Pillow Case
- Color: Black
- Size: California King Size
- Flat Sheet Dimension: 108" x 102"
- Fitted Sheet Dimension: 72" x 84"
- Pillow Case Dimension: 20" x 40"
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Plaza 64.25 Floating Entertainment Center, White (224BMC6)
- HOMELEGANCE Allura Bedroom Dresser, Silver Grey (1916-5)
- FLASH FURNITURE Gray Stack Chair-Black Frame (5-RUT-188-GY-GG)
- TRADEMARK FINE ART Ryan Fowler 'Polar Bear Wow' Canvas Art, 14x14 (WAP06254-C1414GG)
- BIBB HOME 1000TC Egyptian Cotton Sheet Set - Queen - Granite Green (1206QNGGN)
- KOHLER Pillow Cover Kit (96083)
- BIBB HOME Silky Satin 4 Piece sheet set - Twin XL - Lavender (1173TWXLLR)
- MARTEX Sheet, King, Thread T250, 12" Pocket, PK6 (1A38098)
- BIBB HOME Silky Satin 4 Piece sheet set - Queen - Navy Blue (1173QNNVBL)
- ELLE 1000 Thread-Count Luxury 4-PC Sheet Set, White, King (EL650203)
- BAMBOO COMFORT Bamboo 4 Piece Luxury Chevron Embossed Sheet Set - Twin - Chevron Embossed - Silver (1302TWSIL)
- D2D Technologies Sheets and Pillow Cases