Shop All Sheets and Pillow Cases
D2D Technologies
Signet 300 Thread Count Solid Sateen Sheet Set; White - Full Size
Mfr # D221176
Zoro # G903907885
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D2D Technologies
- MFR # D221176
- Zoro # G903907885
- UPC # 657248062743
- Country of Origin China
- Category Sheets and Pillow Cases
Description
uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.
Features- 300 Thread Count
- 100 Percent Cotton Sateen
- Each set contains a flat sheet, a fitted sheet that will fit a mattress up to 18 inch and two pillowcases - one pillow case on twin
- Deep pockets fits up to 17 inch mattress, elastic all around for a perfect fit machine wash, gentle cycle
- Signet Solid Sateen Sheet Set
- Color: White
- Size: Full Size
- Sheet Set Dimension: 13" x 12"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36 in W Commercial Lateral, Lava Red (24252)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 6-Drawer Dresser (189-11576-ZORO)
- BOSS Traditional Chair, 32"L44"H, Fixed (B800-BY)
- DATUM FILING SYSTEMS Rotary File Cabinet Components, 5 Pack of Letter/Legal File Dividers, Black (FDL5-T25)
- GIFT MARK Gift Mark 4300W Adult Rocking Chair; White (4300W)
- MEDLINE Pillowcases, Poly Tissue, Disposable, 100/BX, White, PK100 (MIINON24345)
- MEDSOURCE Fitted Sheet, Flat Sheet, Pillow Case, PK25 (MS-003PCHD)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - White (1300)
- DRYFAST Flat Sheet, Queen Size, 110 in. L, PK6 (1A29687)
- WESTPOINT HOSPITALITY Fitted Sheet Milm 54x80x12 Wht, 12PK (1A38096)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - Aqua (1300)
- D2D Technologies Sheets and Pillow Cases