Shop All Sheets and Pillow Cases
D2D Technologies
Signet 300 Thread Count Solid Sateen Sheet Set; Taupe - Full Size
Mfr # D221178
Zoro # G903907762
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D2D Technologies
- MFR # D221178
- Zoro # G903907762
- UPC # 657248062767
- Country of Origin China
- Category Sheets and Pillow Cases
Description
uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.
Features- 300 Thread Count
- 100 Percent Cotton Sateen
- Each set contains a flat sheet, a fitted sheet that will fit a mattress up to 18 inch and two pillowcases - one pillow case on twin
- Deep pockets fits up to 17 inch mattress, elastic all around for a perfect fit machine wash, gentle cycle
- Signet Solid Sateen Sheet Set
- Color: Taupe
- Size: Full Size
- Sheet Set Dimension: 13" x 12"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chair, 23-1/4"L35"H, HerculesSeries (XU-X-EA-GG)
- ZORO SELECT Mini Blinds, 60" Lx 34" W, White, Vinyl (493N63)
- BETSY DRAKE Betsy Drake SN991 12 x 12 in. Blue Starfish Small Indoor & Outdoor Pillow (SN991)
- MOORECO Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Yellow Armless Shell, PK5 (53318-5-YELLOW-NA-CH)
- CONOCERA Pillowcase, Standard, 24PK (1A39468)
- MARTEX Flat Sheet, XL Twin, 69" W, Thread T250, PK6 (1A38074)
- 1888 MILLS BATH SHEET 35X70 WHITE PIMA, 12PK (S555-U-WHT-1-MAGN)
- SKIL-CARE Skil-Care 556069 Slide Flat Sheet with Handles (556069)
- SUPERIORÂ 400 Thread Count Egyptian Cotton Twin XL Sheet Set Stripe Ivory (400XLSH STIV)
- MEDLINE Pillowcases, Poly Tissue, Disposable, 100/BX, White, PK100 (MIINON24345)
- SWIFFER REFILL SHEETS 17 DRY, 6PK (3700037109)
- D2D Technologies Sheets and Pillow Cases