Majestic Elegance Satin Sheet Sets - Ivory; Full Size
Mfr # D221166
Zoro # G303907973
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D2D Technologies
- MFR # D221166
- Zoro # G303907973
- UPC # 657248062644
- Country of Origin China
- Category Sheets and Pillow Cases
Description
This luxurious set of super soft satin sheets. This set includes a flat sheet, fitted sheet, and two pillowcases. The full and queen sizes have standard pillow cases and the king and california king have two King pillow cases smooth and silky with a lustrous sheen, these satin sheets are made of 100 percent woven polyester satin. The fitted sheets feature elastic corners for a secure fit and 14-inch pockets that can fit mattresses up to 17 inches deep. They're machine washable for easy care. Perfect for all season use as they keep you cool in the warm weather and warm in the cold weather. They are just dreamy to sleep in and are so soft and silky.
Specifications- Color: Ivory
- Material: Polyester
- Size: Full Size
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1009-GG)
- BAXTON STUDIO Elias Modern and Contemporary Sky Blue Velvet Fabric and Oak Brown Finished Wood Storage Ottoman (178-11319-Zoro)
- INTERDESIGN iDesign 72 in. H X 72 in. W Clear Raindrop Shower Curtain Vinyl (21981)
- FLASH FURNITURE Round Round Table Top with Black or Mahogany R, 42" W, 42" L, 1.125" H, Mahogany (XU-RD-42-MBT-GG)
- SUITE REST Escapedecorative Top Sheet Qn 93X110 Whi (CHS-TS-93110)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 650 Thread Count Solid Sheet Set Olympic Queen-Linen (650OQSH SLLN)
- MARTEX Flat Sheet, XL Full, Bone, Thread T200, PK6 (1A05392)
- MARTEX Pillowcase, Standard, Bone, 44" W, 36"L, PK12 (1A05227)
- HASTINGS HOME Hidden Compartment Wall Clock 10-inch Battery Operated Analog Clock with Secret Storage for Jewelry (121270JHM)
- DMI Sheet, Twin, 80inL, Wht, Fittd and Flat (554-7070-1956)
- SUPERIORÂ Egyptian Cotton 650 Thread Count Solid Sheet Set Queen-Grey (650QNSH SLGR)
- D2D Technologies Sheets and Pillow Cases