Shop All Kids Chairs
D2D Technologies
Leather Look Vinyl Bean Bag Ottoman; Ebony - Small
Mfr # D2305453
Zoro # G404027754
$50.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Bean Bag Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D2D Technologies
- MFR # D2305453
- Zoro # G404027754
- UPC # 661541219001
- Country of Origin China
- Category Kids Chairs
Details
Style | Bean Bag Chair |
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyedwith a focus on dependability, user satisfaction, and great quality.
Features- Supports 250 lbs
- Sturdy and durable
- Coordinates with Leather Look Bean Bags
- It is double stitched and filled with virgin expanded polystyrene beans
- Easy wipe down maintenance
- Made in the USA
- Color: Ebony
- Material: Leather
- Furniture Type: Chair
- Material: Leather
- Dimension: 19.75" H x 14" W X 16" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Operable Wall Sliding Room Divider 15'7" x 8'5-1/4" Cloud Gray Fabric (1072508)
- FLASH FURNITURE Mobile Wood Kneeler Chair, Black (WL-SB-210-GG)
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64111)
- LESRO Lenox Wood 4 Seat Tandem Seating Wood Frame, Mocha, OH Wine Upholstery (LW4103)
- VIRCO 9000 Series 14" Classroom Chair, Kindergarten - 2nd Grade with Nylon Glides - Navy Seat (9014)
- FANTASY FURNITURE Fantasy Furniture CR38 Fantasy Furniture Roundy Chair Microsuede Brown with ottoman (CR38)
- COLEMAN Kids Quad Chair, Pink (2000033704)
- VIRCO 9000 Series 10" Classroom Chair, Preschool - Kindergarten with Nylon Glides - Navy Seat (9010)
- VIRCO ZUMA® Series Floor Rocker, Kindergarten - 4th Grade - Navy Seat (ZFLROCK15)
- GIFTMARK Giftmark 1410C Deluxe Child's Spindle Rocking Chair- Cherry (1410C)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Computer Desk, Work, Juvenile, Metal, White (I 7463)
- D2D Technologies Seating